- Cartridge Unit
- 110 mm Shaft
- 10 1/2" Outside Diameter
- 6 3/8" Wide
- Clamping Ring Collar
| Axial Movement Available | 17/32 in |
| Locking Device | Clamping Ring Collar |
| Axial Load | 7020 lbf |
| Special Features | None |
| Static Load Rating [Max] | 129800 lbf |
| Housing Width | 6 3/8 in |
| Bearing Type | Split Cylindrical Bearing |
| Outside Dia. | 10.5 in |
| RPM [Max] | 1820 rpm |
| Inch/Metric | Metric |
| Cartridge Type | C 08 |
| Bearing Design | Non-Expansion |
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Overall Width | 6 3/8 in |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 100500 lbf |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Shaft Dia. | 110 mm |
| Housing Material | Cast Iron |
| Weight | 73.634 LB |
| EAN or UPC | 7316579384506 |

