- Cartridge Unit
- 480 mm Shaft
- 30" Outside Diameter
- 13 5/16" Wide
- Clamping Ring Collar
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Housing Width | 13 5/16 in |
| Relubricatable | Yes |
| Static Load Rating [Max] | 994300 lbf |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 506300 lbf |
| RPM [Max] | 360 rpm |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Bearing Design | Expansion |
| Temperature Range [Max] | 212 °F |
| Overall Width | 13 5/16 in |
| Outside Dia. | 30 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Axial Load | 51750 lbf |
| Duty | Heavy-Duty |
| Cartridge Type | C 45 |
| Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Shaft Dia. | 480 mm |
| Bearing Type | Split Cylindrical Bearing |
| Weight | 1177.0 LB |

