- Cartridge Unit
- 5 7/16" Shaft
- 12 3/4" Outside Diameter
- 7 3/8" Wide
- Clamping Ring Collar
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Lubrication | Relubricatable |
| Cartridge Type | C 30 |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 137500 lbf |
| Housing Width | 7 3/8 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Duty | Heavy-Duty |
| Bearing Type | Split Cylindrical Bearing |
| Special Features | None |
| Axial Load | 10220 lbf |
| Relubricatable | Yes |
| Shaft Dia. | 5.4375 in |
| RPM [Max] | 1450 rpm |
| Overall Width | 7 3/8 in |
| Static Load Rating [Max] | 182000 lbf |
| Housing Material | Cast Iron |
| Axial Movement Available | 5/8 in |
| Outside Dia. | 12.75 in |
| Weight | 125.7 LB |

