- Cartridge Unit
- 5 15/16" Shaft
- 13 1/4" Outside Diameter
- 8" Wide
- Clamping Ring Collar
| Overall Width | 8 in |
| Outside Dia. | 13.25 in |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Axial Load | 11790 lbf |
| Inch/Metric | Inch |
| Housing Width | 8 in |
| Bearing Type | Split Cylindrical Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 5.9375 in |
| Relubricatable | Yes |
| Temperature Range [Min] | 32 °F |
| Special Features | None |
| Axial Movement Available | 5/8 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 226600 lbf |
| Duty | Heavy-Duty |
| Type | Split Cylindrical Bearing |
| RPM [Max] | 1320 rpm |
| Dynamic Load Rating | 164200 lbf |
| Lubrication | Relubricatable |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Cartridge Type | C 31 |
| Weight | 146.542 LB |
| EAN or UPC | 7316579326582 |

