- Cartridge Unit
- 7" Shaft
- 15" Outside Diameter
- 9 17/32" Wide
- Clamping Ring Collar
| Dynamic Load Rating | 190900 lbf |
| Shaft Dia. | 7 in |
| Housing Width | 9 17/32 in |
| Bearing Design | Expansion |
| Cartridge Type | C 33 |
| Relubricatable | Yes |
| Outside Dia. | 15 in |
| Type | Split Cylindrical Bearing |
| Overall Width | 9 17/32 in |
| Special Features | None |
| Lubrication | Relubricatable |
| RPM [Max] | 1120 rpm |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Locking Device | Clamping Ring Collar |
| Axial Movement Available | 1 in |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Inch |
| Bearing Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 268000 lbf |
| Axial Load | 16020 lbf |
| Weight | 210.1 LB |

