- Cartridge Unit
- 8" Shaft
- 16 3/4" Outside Diameter
- 10 5/32" Wide
- Clamping Ring Collar
| Static Load Rating [Max] | 327800 lbf |
| Locking Device | Clamping Ring Collar |
| Axial Movement Available | 1 1/8 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 222600 lbf |
| Housing Width | 10 5/32 in |
| Bearing Type | Split Cylindrical Bearing |
| Overall Width | 10 5/32 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Shaft Dia. | 8 in |
| Duty | Heavy-Duty |
| Outside Dia. | 16.75 in |
| Cartridge Type | C 34 |
| Temperature Range [Max] | 212 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 960 rpm |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Type | Split Cylindrical Bearing |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Axial Load | 18000 lbf |
| Weight | 281.336 LB |

