| Bearing Design | Non-Expansion |
| Shaft Dia. | 11 in |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Housing Construction | Two Piece |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Clamping Ring Collar |
| Series | 02 |
| Mounted Unit Duty | Heavy Duty |
| Weight | 897.622 LB |

