- 2" Shaft, Aluminum Triple Labyrinth Seals, Clamping Ring Locking, Regreasable, Expansion Type
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Vertical or horizontal mounting
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Housing Construction | Two Piece |
| Axial Load | 1400 lbf |
| Mounted Unit Duty | Heavy Duty |
| Inch/Metric | Inch |
| Temperature Range [Min] | 32 °F |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 5/8 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Series | 02 |
| Bolt Circle Dia. | 8.573669 in |
| Shaft Dia. | 2 in |
| Bolt Size | 1/2 in |
| RPM [Max] | 4350 rpm |
| Housing No. | F 03 |
| Housing Height | 10 1/4 in |
| Housing Length | 10 1/4 in |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Overall Width | 4 7/8 in |
| End Type | Open End |
| Dynamic Load Rating | 26200 lbf |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 27900 lbf |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 1/16 in |
| Bearing Design | Expansion |
| Location Spigot V | 1 in |
| Bearing Type | Split Cylindrical |
| Location Spigot N | 6 9/16 in |
| Weight | 33.0 LB |

