| Housing Construction | Two Piece |
| Series | 02 |
| Mounted Unit Duty | Heavy Duty |
| Locking Device | Clamping Ring Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 2.5 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Bearing Type | Split Cylindrical |
| Weight | 47.256 LB |
| EAN or UPC | 7316579390033 |

