- Flange-Mounted Unit
| Mounted Unit Duty | Heavy Duty |
| Housing Construction | Two Piece |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Shaft Dia. | 5.9375 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Series | 02 |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Type | Split Cylindrical |
| Weight | 304.942 LB |
| EAN or UPC | 7316579391580 |

