- 6.4375" Shaft, Aluminum Triple Labyrinth Seals, Clamping Ring Locking, Regreasable
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Vertical or horizontal mounting
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Housing Construction | Two Piece |
| Bolt Hole Spacing | 14 1/8 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy Duty |
| Bearing Type | Split Cylindrical |
| Housing Height | 23 in |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 19.97577 in |
| Flange Thickness | 1 1/8 in |
| Dynamic Load Rating | 172900 lbf |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1 1/4 |
| Location Spigot N | 16 7/8 in |
| Temperature Range [Min] | 32 °F |
| Style | 4-Bolt Flange |
| Shaft Dia. | 6.4375 in |
| Location Spigot V | 3 in |
| RPM [Max] | 1200 rpm |
| Static Load Rating [Max] | 232400 lbf |
| Series | 02 |
| Housing Length | 23 in |
| Overall Width | 9 7/16 in |
| Housing No. | F 32 |
| End Type | Open End |
| Duty | Heavy-Duty |
| Axial Load | 13820 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Weight | 375.0 LB |

