| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Housing Construction | Two Piece |
| Bearing Design | Expansion |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Series | 02 |
| Locking Device | Clamping Ring Collar |
| Mounted Unit Duty | Heavy Duty |
| Weight | 47.674 LB |
| EAN or UPC | 7316579391054 |

