| Housing Material | Cast Iron |
| Locking Device | Clamping Ring Collar |
| Housing Construction | Two Piece |
| Shaft Dia. | 6.9375 in |
| Bearing Design | Expansion |
| Series | 02 |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Bearing Type | Split Cylindrical |
| Mounted Unit Duty | Heavy Duty |
| Inch/Metric | Inch |
| End Type | Open End |
| Weight | 428.934 LB |

