- 02 Series Pillow Block
- 140 mm Shaft
- 8" Centerline to Base
- 24" Base Length
- 21 1/2" Bolt Centers
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing Range [Min] | 21 in |
| Shaft Dia. | 140 mm |
| Housing Height | 18 in |
| Series | 02 Series |
| Dynamic Load Rating | 137500 lbf |
| Base Width | 7 in |
| Pedestal | P 30 |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Base Height | 2 in |
| Static Load Rating [Max] | 182000 lbf |
| Base Length | 24 in |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 22 in |
| Axial Load | 10220 lbf |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Inch/Metric | Metric Bore |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Size | 4 3/4 in |
| Bolt Hole Spacing | 21 1/2 in |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Bolt Hole Length | 4 3/4 in |
| Housing Material | Cast Iron |
| Bearing Type | Split Cylindrical Bearing |
| Bolt Size | 1 in |
| Insert Type | Split Steel Insert |
| RPM [Max] | 1450 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 289.696 LB |
| EAN or UPC | 7316579384865 |

