- 02 Series Pillow Block
- 200 mm Shaft
- 12" Centerline to Base
- 27" Base Length
- 20" Bolt Centers
| Seal Type | Triple Labyrinth Seals |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 222600 lbf |
| Bolt Size | 1 1/4 |
| Bolt Hole Spacing Range [Min] | 19 1/4 in |
| Static Load Rating [Max] | 327800 lbf |
| Housing Construction | 2 Piece |
| Pedestal | P 34 |
| Base Width | 10 1/2 in |
| Bolt Hole Spacing | 20 in |
| Axial Load | 18000 lbf |
| Temperature Range [Min] | 32 °F |
| Bearing Design | Expansion |
| Bolt Hole Length | 7 1/2 in |
| Bearing Type | Split Cylindrical Bearing |
| Housing Height | 24 in |
| Insert Type | Split Steel Insert |
| Base Length | 27 in |
| Temperature Range [Max] | 212 °F |
| Series | 02 Series |
| Locking Device | Clamping Ring Collar |
| Pillow Block Type | Thru-Bolt |
| Base Height | 2 in |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 20 3/4 in |
| Bolt Hole Size | 7 1/2 in |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| RPM [Max] | 960 rpm |
| Shaft Dia. | 200 mm |
| Weight | 600.578 LB |

