- 02 Series Pillow Block
- 2 1/2" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Inch/Metric | Inch Bore |
| Housing Construction | 2 Piece |
| Seal Type | Triple Labyrinth Seals |
| Static Load Rating [Max] | 41900 lbf |
| Shaft Dia. | 2.5 in |
| Series | 02 Series |
| Base Length | 13 in |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 in |
| Bearing Type | Split Cylindrical Bearing |
| Adapter Assembly | N/A |
| Insert Type | Split Steel Insert |
| Stabilizing Ring | N/A |
| Triple Seal | N/A |
| Bolt Hole Spacing | 10 5/8 in |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Lock Nut | N/A |
| Temperature Range [Min] | 32 °F |
| Locking Device | Clamping Ring Collar |
| Pedestal | P 04 |
| Axial Load | 1980 lbf |
| Bolt Holes | 2 |
| Bearing Design | Expansion |
| Lock Washer | N/A |
| Base Height | 1 1/2 in |
| Bolt Size | 3/4 in |
| RPM [Max] | 3680 rpm |
| Lubrication | Relubricatable |
| Housing Height | 8 1/8 in |
| Dynamic Load Rating | 37100 lbf |
| Bolt Hole Spacing Range [Max] | 11 in |
| Weight | 39.6 LB |

