- 02 Series Pillow Block
- 4 15/16" Shaft
- 7 1/8" Centerline to Base
- 22" Base Length
- 19 1/2" Bolt Centers
| Series | 02 Series |
| Bolt Hole Size | 4 3/4 in |
| Base Height | 1 5/8 in |
| Bolt Hole Spacing | 19 1/2 in |
| Bearing Type | Split Cylindrical Bearing |
| Bolt Hole Spacing Range [Max] | 20 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 7 in |
| Temperature Range [Min] | 32 °F |
| Locking Device | Clamping Ring Collar |
| Bolt Holes | 4 |
| Housing Height | 16 1/4 in |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 19 in |
| Bearing Design | Expansion |
| Base Length | 22 in |
| Dynamic Load Rating | 123300 lbf |
| Lubrication | Relubricatable |
| Seal Type | Triple Labyrinth Seals |
| Pedestal | P 10 |
| RPM [Max] | 1600 rpm |
| Shaft Dia. | 4.9375 in |
| Bolt Hole Length | 4 3/4 in |
| Static Load Rating [Max] | 160700 lbf |
| Axial Load | 8600 lbf |
| Housing Construction | 2 Piece |
| Temperature Range [Max] | 212 °F |
| Insert Type | Split Steel Insert |
| Weight | 218.262 LB |
| EAN or UPC | 7316577276940 |

