- 02 Series Pillow Block
- 5 15/16" Shaft
- 8 1/4" Centerline to Base
- 25" Base Length
- 22" Bolt Centers
| RPM [Max] | 1320 rpm |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Shaft Dia. | 5.9375 in |
| Bolt Hole Spacing Range [Min] | 21 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 22 1/2 in |
| Temperature Range [Max] | 212 °F |
| Seal Type | Triple Labyrinth Seals |
| Static Load Rating [Max] | 226600 lbf |
| Series | 02 Series |
| Insert Type | Split Steel Insert |
| Bearing Design | Expansion |
| Bolt Hole Size | 5 in |
| Housing Height | 18 1/2 in |
| Lubrication | Relubricatable |
| Axial Load | 11790 lbf |
| Base Width | 8 in |
| Temperature Range [Min] | 32 °F |
| Pedestal | P 31 |
| Base Length | 25 in |
| Bolt Hole Length | 5 in |
| Bolt Size | 1 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Split Cylindrical Bearing |
| End Type | Open End |
| Bolt Holes | 4 |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing | 22 in |
| Base Height | 2 in |
| Dynamic Load Rating | 164200 lbf |
| Weight | 328.086 LB |
| EAN or UPC | 7316579388566 |

