- Split Cylindrical - Fixed
- 11" Shaft
- 19 1/2" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| I.D. | 11 in |
| Radial Internal Clearance | Normal |
| Duty | Very Heavy-Duty |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Split Cylindrical Bearing |
| Overall Width | 9.606 in |
| Cage Material | Steel |
| O.D. | 19.500 in |
| Bearing Type | Split Cylindrical - Fixed |
| Enclosure | Unsealed |
| Outer Ring Width | 5 1/2 in |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Weight | 400.0 LB |

