- Split Cylindrical
- Expansion
- 110 mm Bore
- 10 1/2 in OD
- Very Heavy-Duty
| Bearing Design | Expansion |
| Duty | Very Heavy-Duty |
| Enclosure | Unsealed |
| Lubrication | Relubricatable |
| Overall Width | 147 mm |
| O.D. Type | Cylindrical |
| Material | Steel |
| I.D. | 110 mm |
| Rolling Element | Split Cylindrical Bearing |
| Radial Internal Clearance | Normal |
| Locking Device | Clamping Ring Collar |
| Outer Ring Width | 87.3 mm |
| Bore Type | Round Bore |
| O.D. | 10.500 in |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Weight | 68.2 LB |

