- Split Cylindrical
- Non-Expansion
- 190 mm Bore
- 16 1/2 in OD
- Very Heavy-Duty
| O.D. Type | Cylindrical |
| Material | Steel |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Seal Type | Unsealed |
| Rolling Element | Split Cylindrical Bearing |
| Bearing Design | Non-Expansion |
| Radial Internal Clearance | Normal |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Overall Width | 191 mm |
| Outer Ring Width | 83.3 mm |
| Duty | Very Heavy-Duty |
| I.D. | 190 mm |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| O.D. | 16.500 in |
| Weight | 226.82 LB |
| EAN or UPC | 7316577371539 |

