- Split Cylindrical - Expansion
- 3 15/16" Shaft
- 10" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Axial Load | 7020 lbf |
| Length Through Bore | 136 mm |
| Overall Width | 5.354 in |
| Bearing Design | Expansion |
| I.D. | 3.9375 in |
| Material | Steel |
| Bearing Type | Split Cylindrical - Expansion |
| Outer Ring Width | 3 5/16 in |
| Duty | Very Heavy-Duty |
| O.D. Type | Cylindrical |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 153900 lbf |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Cage Material | Steel |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 139000 lbf |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| RPM [Max] | 1820 rpm |
| O.D. | 10.000 in |
| Rolling Element | Split Cylindrical Bearing |
| Seal Type | Unsealed |
| Weight | 66.0 LB |

