- Cartridge Unit
- 4 15/16" Shaft
- 12 3/4" Outside Diameter
- 8 3/4" Wide
- Clamping Ring Collar
| Type | Split Cylindrical Bearing |
| Temperature Range [Min] | 32 °F |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Overall Width | 8 3/4 in |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 1500 rpm |
| Shaft Dia. | 4.9375 in |
| Outside Dia. | 12.75 in |
| Special Features | None |
| Housing Width | 8 3/4 in |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Movement Available | 3/4 in |
| Dynamic Load Rating | 170500 lbf |
| Locking Device | Clamping Ring Collar |
| Duty | Very Heavy-Duty |
| Static Load Rating [Max] | 191700 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Axial Load | 11030 lbf |
| Relubricatable | Yes |
| Cartridge Type | C 56 |
| Inch/Metric | Inch |
| Weight | 14.011 LB |
| EAN or UPC | 7316579388108 |

