- Cartridge Unit
- 6 15/16" Shaft
- 17" Outside Diameter
- 11 3/16" Wide
- Clamping Ring Collar
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 288800 lbf |
| Axial Load | 20030 lbf |
| Shaft Dia. | 6.9375 in |
| Locking Device | Clamping Ring Collar |
| Bearing Type | Split Cylindrical Bearing |
| Cartridge Type | C 60 |
| Axial Movement Available | 21/32 in |
| Housing Material | Cast Iron |
| Duty | Very Heavy-Duty |
| Relubricatable | Yes |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 383400 lbf |
| Special Features | None |
| Inch/Metric | Inch |
| RPM [Max] | 1030 rpm |
| Housing Width | 11 3/16 in |
| Temperature Range [Min] | 32 °F |
| Outside Dia. | 17 in |
| Overall Width | 11 3/16 in |
| Lubrication | Relubricatable |
| Weight | 366.74 LB |
| EAN or UPC | 7316579388832 |

