- 03 Series Pillow Block
- 10" Shaft
- 15 1/2" Centerline to Base
- 36" Base Length
- 26 3/8" Bolt Centers
| Axial Load | 29430 lbf |
| Bolt Hole Spacing Range [Max] | 27 1/8 in |
| Locking Device | Clamping Ring Collar |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 414400 lbf |
| Bearing Type | Split Cylindrical Bearing |
| Bolt Hole Spacing Range [Min] | 25 5/8 in |
| Static Load Rating [Max] | 574000 lbf |
| Base Height | 3 in |
| Shaft Dia. | 10 in |
| Pedestal | P 63 |
| Insert Type | Split Steel Insert |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Housing Height | 31 in |
| Seal Type | Triple Labyrinth Seals |
| Lubrication | Relubricatable |
| Series | 03 Series |
| Bolt Hole Spacing | 26 3/8 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Base Length | 36 in |
| Base Width | 16 in |
| Housing Construction | 2 Piece |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Heavy-Duty |
| RPM [Max] | 700 rpm |
| Inch/Metric | Inch Bore |
| Bolt Size | 1 3/4 in |
| Weight | 1541.98 LB |
| EAN or UPC | 7316579389440 |

