- Aluminum Triple Labyrinth Seal for 360 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
| Shaft Dia. | 360 mm |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Weight | 3.6 LB |
| EAN or UPC | 7316577376954 |
| Shaft Dia. | 360 mm |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Weight | 3.6 LB |
| EAN or UPC | 7316577376954 |