- Aluminum Triple Labyrinth Seal for 400 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 400 mm |
| Weight | 4.0 LB |
| EAN or UPC | 7316577376985 |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 400 mm |
| Weight | 4.0 LB |
| EAN or UPC | 7316577376985 |