- Aluminum Triple Labyrinth Seal for 460 mm Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 460 mm |
| Weight | 4.5 LB |
| EAN or UPC | 7316577377043 |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 460 mm |
| Weight | 4.5 LB |
| EAN or UPC | 7316577377043 |