- Aluminum Triple Labyrinth Seal for 9" Shaft
- Use w/Cooper Mounted Units 01 Series, 02 Series, 03 Series
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Shaft Dia. | 9 in |
| Weight | 5.28 LB |
| EAN or UPC | 7316577241641 |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Series | 01 Series, 02 Series, 03 Series |
| Shaft Dia. | 9 in |
| Weight | 5.28 LB |
| EAN or UPC | 7316577241641 |