- 18" Bolt Cutter
- Aluminum Handle
applications
- Cuts soft, medium or hard materials
features
- Series 2000 bolt cutter
- Drop-forged jaws with center-cut blades, heat-treated for wear resistance and long cutting life
- Maximum hardness of material to be cut: Brinell 300/Rockwell C31
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Precision-cast, one-piece, aluminum alloy handles with rubber grips
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Trade Mark | H.K. Porter® |
| Length | 18 in |
| Medium-to-Hard Metal Cap No. | 5/16 in |
| Soft Metal Cap No. | 3/8 in |
| Weight | 2.4 LB |
| EAN or UPC | 37103040985 |

