- Proof Coil Chain
- 1/8" Trade Size
- 0.160" Material Diameter
- 1,000 ft Drum
- Galvanized Finish
| Finish | Galvanized |
| Package Type | Drum |
| Attachments | No Attachments |
| Inner Length | 0.89 in |
| Length | 1,000 ft |
| Material Dia. | 0.16 in |
| Working Load Limit | 400 lb |
| Trade Size | 1/8 in |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Proof Coil Chain |
| Weight Per Package | 190 lb |
| Weight | 0.19 LB |
| EAN or UPC | 20418056949 |

