- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 500 ft Half Drum
- Galvanized Finish
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 0.95 in |
| Package Type | Half Drum |
| Weight Per Package | 175 lb |
| Attachments | No Attachments |
| Finish | Galvanized |
| Trade Size | 3/16 in |
| Length | 500 ft |
| Material Dia. | 0.21 in |
| Chain Type | Proof Coil Chain |
| Working Load Limit | 800 lb |
| Weight | 0.365 LB |
| EAN or UPC | 20418057021 |

