- Proof Coil Chain
- 1/4" Trade Size
- 0.260" Material Diameter
- 800 ft Drum
- Blu-Krome Finish
| Material | Carbon Steel |
| Inner Length | 1.2 in |
| Chain Type | Proof Coil Chain |
| Package Type | Drum |
| Attachments | No Attachments |
| Links @ Unit of Length | 10.0 @ 1 ft |
| Weight @ Length | 56 lb @ 100 ft |
| Length | 800 ft |
| Material Dia. | 0.26 in |
| Cross Section Shape | Round |
| Finish | Blu-Krome |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 1300 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 1/4 in |
| Weight Per Package | 448 lb |
| Weight | 0.58 LB |
| EAN or UPC | 20418057106 |

