- Proof Coil Chain
- 5/16" Trade Size
- 0.310" Material Diameter
- 275 ft Half Drum
- Self-Colored Finish
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Proof Coil Chain |
| Package Type | Half Drum |
| Inner Length | 1.27 in |
| Material Dia. | 0.31 in |
| Length | 275 ft |
| Trade Size | 5/16 in |
| Finish | Self-Colored |
| Weight Per Package | 228 lb |
| Attachments | No Attachments |
| Working Load Limit | 1900 lb |
| Weight | 0.876 LB |
| EAN or UPC | 20418057182 |

