- Proof Coil Chain
- 3/8" Trade Size
- 0.370" Material Diameter
- 400 ft Drum
- Blu-Krome Finish
| Material Dia. | 0.37 in |
| Trade Size | 3/8 in |
| Weight Per Package | 500 lb |
| Finish | Blu-Krome |
| Inner Length | 1.36 in |
| Chain Type | Proof Coil Chain |
| Type | Welded Single Loop Straight Chain |
| Package Type | Drum |
| Weight @ Length | 125 lb @ 100 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Length | 400 ft |
| Cross Section Shape | Round |
| Material | Carbon Steel |
| Working Load Limit | 2650 lb |
| Links @ Unit of Length | 8.8 @ 1 ft |
| Attachments | No Attachments |
| Weight | 1.0 LB |
| EAN or UPC | 20418057373 |

