- Proof Coil Chain
- 3/8" Trade Size
- 0.370" Material Diameter
- 200 ft Half Drum
- Galvanized Finish
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Package Type | Half Drum |
| Material Dia. | 0.37 in |
| Chain Type | Proof Coil Chain |
| Inner Length | 1.36 in |
| Trade Size | 3/8 in |
| Weight Per Package | 250 lb |
| Length | 200 ft |
| Finish | Galvanized |
| Working Load Limit | 2650 lb |
| Weight | 1.267 LB |
| EAN or UPC | 20418057397 |

