- Proof Coil Chain
- 3/8" Trade Size
- 0.370" Material Diameter
- 400 ft Drum
- Galvanized Finish
| Trade Size | 3/8 in |
| Material Dia. | 0.37 in |
| Weight Per Package | 500 lb |
| Length | 400 ft |
| Chain Type | Proof Coil Chain |
| Working Load Limit | 2650 lb |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Package Type | Drum |
| Finish | Galvanized |
| Inner Length | 1.36 in |
| Weight | 1.265 LB |
| EAN or UPC | 20418057410 |

