- Proof Coil Chain
- 7/16" Trade Size
- 0.470" Material Diameter
- 300 ft Drum
- Galvanized Finish
| Finish | Galvanized |
| Inner Length | 1.37 in |
| Trade Size | 7/16 in |
| Length | 300 ft |
| Attachments | No Attachments |
| Chain Type | Proof Coil Chain |
| Material Dia. | 0.47 in |
| Weight Per Package | 630 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Working Load Limit | 3700 lb |
| Package Type | Drum |
| Weight | 2.2 LB |
| EAN or UPC | 20418057489 |

