- Proof Coil Chain
- 1/2" Trade Size
- 0.51" Material Diameter
- 200 ft Drum
- Blu-Krome Finish
| Package Type | Drum |
| Trade Size | 1/2 in |
| Material Dia. | 0.51 in |
| Length | 200 ft |
| Inner Length | 1.7 in |
| Working Load Limit | 4500 lb |
| Chain Type | Proof Coil Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 476 lb |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Weight | 2.1 LB |
| EAN or UPC | 20418057526 |

