- Proof Coil Chain
- 5/8" Trade Size
- 0.660" Material Diameter
- 150 ft Drum
- Galvanized Finish
| Trade Size | 5/8 in |
| Package Type | Drum |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Proof Coil Chain |
| Attachments | No Attachments |
| Working Load Limit | 6900 lb |
| Length | 150 ft |
| Material Dia. | 0.66 in |
| Inner Length | 2.1 in |
| Finish | Galvanized |
| Weight Per Package | 585 lb |
| Weight | 4.06 LB |
| EAN or UPC | 20418057618 |

