- Proof Coil Chain
- 3/4" Trade Size
- 0.780" Material Diameter
- 100 ft Half Drum
- Self-Colored Finish
| Inner Length | 2.7 in |
| Weight Per Package | 536 lb |
| Cross Section Shape | Round |
| Package Type | Half Drum |
| Cooper Family | CAM001 - Chain - Welded |
| Length | 100 ft |
| Trade Size | 3/4 in |
| Attachments | No Attachments |
| Material Dia. | 0.78 in |
| Finish | Self-Colored |
| Material | Carbon Steel |
| Weight @ Length | 536 lb @ 100 ft |
| Chain Type | Proof Coil Chain |
| Links @ Unit of Length | 4.4 @ 1 ft |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 10600 lb |
| Weight | 5.55 LB |
| EAN or UPC | 20418057632 |

