- Mooring Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 400 ft Drum
- Galvanized Finish
| Finish | Galvanized |
| Attachments | No Attachments |
| Material Dia. | 0.39 in |
| Working Load Limit | 3700 lb |
| Inner Length | 1.58 in |
| Length | 400 ft |
| Weight Per Package | 536 lb |
| Package Type | Drum |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 3/8 in |
| Chain Type | Mooring Chain |
| Weight | 1.309 LB |
| EAN or UPC | 20418152108 |

