- Mooring Chain
- 1/2" Trade Size
- 0.510" Material Diameter
- 200 ft Drum
- Galvanized Finish
| Length | 200 ft |
| Finish | Galvanized |
| Trade Size | 1/2 in |
| Material Dia. | 0.51 in |
| Weight Per Package | 460 lb |
| Package Type | Drum |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 2.05 in |
| Working Load Limit | 6000 lb |
| Chain Type | Mooring Chain |
| Weight | 2.303 LB |
| EAN or UPC | 20418152092 |

