- Mooring Chain
- 5/8" Trade Size
- 0.630" Material Diameter
- 150 ft Drum
- Galvanized Finish
| Material Dia. | 0.63 in |
| Finish | Galvanized |
| Working Load Limit | 9000 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Mooring Chain |
| Attachments | No Attachments |
| Package Type | Drum |
| Weight Per Package | 510 lb |
| Trade Size | 5/8 in |
| Length | 150 ft |
| Inner Length | 2.52 in |
| Weight | 3.341 LB |
| EAN or UPC | 20418152078 |

