- Mooring Chain
- 3/4" Trade Size
- 0.790" Material Diameter
- 100 ft Drum
- Galvanized Finish
| Finish | Galvanized |
| Chain Type | Mooring Chain |
| Attachments | No Attachments |
| Trade Size | 3/4 in |
| Weight Per Package | 510 lb |
| Inner Length | 3 in |
| Package Type | Drum |
| Cooper Family | CAM001 - Chain - Welded |
| Material Dia. | 0.79 in |
| Working Load Limit | 13500 lb |
| Length | 100 ft |
| Weight | 5.546 LB |
| EAN or UPC | 20418152085 |

