- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 250 ft Round Pail
- Blu-Krome Finish
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Length | 250 ft |
| Material Dia. | 0.21 in |
| Weight Per Package | 88 lb |
| Package Type | Round Pail |
| Inner Length | 0.95 in |
| Material | Carbon Steel |
| Cross Section Shape | Round |
| Type | Welded Single Loop Straight Chain |
| Chain Type | Proof Coil Chain |
| Trade Size | 3/16 in |
| Links @ Unit of Length | 12.6 @ 1 ft |
| Finish | Blu-Krome |
| Working Load Limit | 800 lb |
| Weight | 95.0 LB |
| EAN or UPC | 20418057991 |

