- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 250 ft Round Pail
- Galvanized Finish
| Material Dia. | 0.21 in |
| Trade Size | 3/16 in |
| Inner Length | 0.95 in |
| Attachments | No Attachments |
| Finish | Galvanized |
| Working Load Limit | 800 lb |
| Weight Per Package | 88 lb |
| Chain Type | Proof Coil Chain |
| Package Type | Round Pail |
| Length | 250 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 99.5 LB |
| EAN or UPC | 20418058004 |

