- Proof Coil Chain
- 1/4" Trade Size
- 0.260" Material Diameter
- 141 ft Round Pail
- Galvanized Finish
| Material Dia. | 0.26 in |
| Weight Per Package | 79 lb |
| Chain Type | Proof Coil Chain |
| Length | 141 ft |
| Inner Length | 1.2 in |
| Finish | Galvanized |
| Working Load Limit | 1300 lb |
| Trade Size | 1/4 in |
| Package Type | Round Pail |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Weight | 12690.0 LB |
| EAN or UPC | 20418058035 |

