- Proof Coil Chain
- 5/16" Trade Size
- 0.310" Material Diameter
- 92 ft Round Pail
- Blu-Krome Finish
| Attachments | No Attachments |
| Material Dia. | 0.31 in |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Blu-Krome |
| Weight Per Package | 76 lb |
| Package Type | Round Pail |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 1900 lb |
| Inner Length | 1.27 in |
| Trade Size | 5/16 in |
| Links @ Unit of Length | 9.4 @ 1 ft |
| Chain Type | Proof Coil Chain |
| Length | 92 ft |
| Material | Carbon Steel |
| Cross Section Shape | Round |
| Weight | 0.5 LB |
| EAN or UPC | 20418058059 |

