- Proof Coil Chain
- 1/2" Trade Size
- 0.51" Material Diameter
- 40 ft Round Pail
- Blu-Krome Finish
| Cross Section Shape | Round |
| Type | Welded Single Loop Straight Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Proof Coil Chain |
| Finish | Blu-Krome |
| Weight Per Package | 95 lb |
| Working Load Limit | 4500 lb |
| Trade Size | 1/2 in |
| Length | 40 ft |
| Material Dia. | 0.51 in |
| Attachments | No Attachments |
| Links @ Unit of Length | 7.1 @ 1 ft |
| Inner Length | 1.7 in |
| Package Type | Round Pail |
| Material | Carbon Steel |
| Weight | 3360.0 LB |
| EAN or UPC | 20418058103 |

